Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bandages, Waterproof, Assorted, PK24
  • Zoro #: G0287207
  • Mfr #: 432-50-3IRC
$107.84 ($4.49/unit)
  • Industry Type: Healthcare
  • Length: Assorted
  • Color: Clear/Transparent
See full product details
Out of Stock

Nexcare #432-50-3IRC Specifications

  • Zoro #: G0287207
  • Mfr #: 432-50-3IRC
Industry Type: Healthcare Length: Assorted
Color: Clear/Transparent Includes: (20) Waterproof Bandages 7/8" x 1-1/16", (15) Waterproof Bandages 1-1/4" x 2-1/2", (15) Waterproof Bandages 1-1/16" x 2-1/4"
Material: Breathable Material Item: Bandages,Waterproof,Assorted,PK24
Width: Assorted Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bandages,Waterproof,Assorted, Package Quantity 24

Reviews of Nexcare #432-50-3IRC