Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bandages, Waterproof, Assorted, PK24
  • Zoro #: G0286979
  • Mfr #: 588-20PB
$56.95 ($2.37/unit)
  • Width: Assorted
  • Length: Assorted
  • Material: Breathable Material
See full product details
Out of Stock

Nexcare #588-20PB Specifications

  • Zoro #: G0286979
  • Mfr #: 588-20PB
Width: Assorted Length: Assorted
Material: Breathable Material Color: Clear/Transparent
Industry Type: Healthcare Includes: (20) Waterproof Bandages : (6) 7/8"x 1-1/16", (6) 1-1/4" x 2-1/2", (8) 1-1/16" x 2-1/4"
Item: Bandages,Waterproof,Assorted,PK24 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bandages,Waterproof,Assorted, Package Quantity 24

Reviews of Nexcare #588-20PB