
4 Shelf, Stainless Steel Wire Shelving Unit, Add On, 48inW x 24inD x 86inH
Mfr # 189535
Zoro # G411836882
product price:Â $729.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Depth
24 in
Height
86 in
Material
304 Stainless Steel
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
189535
Zoro #
G411836882
UPC #
-
Country of Origin
China
Dimensions
Width
48 in
Depth
24 in
Height
86 in
Details
Item
Shelving Unit Add On
Material
304 Stainless Steel
Finish
Stainless
Description
Nexel Stainless Steel Wire Shelving Add-On 48inW x 24inD x 86inH. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. Features: 304 Stainless Steel. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.