
General Purpose Truck, Steel, 48 in L, 18 in W, 70 in H
Mfr # 241993
Zoro # G211936942
product price:Â $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
70 in
Overall Length
48 in
Overall Width
18 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
241993
Zoro #
G211936942
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
70 in
Overall Length
48 in
Overall Width
18 in
Details
Material
Steel
Color
Gray
Item
General Purpose Truck
Assembled/Unassembled
Unassembled
Description
18-gauge clear epoxy coated galvanized steel shelves are corrosion resistant, adjust on 1in increments and feature a raised shelf edge to keep items from falling during transport. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty. Dolly Base offers a strong, durable chrome-plated steel base for additional capacity and stability. Corner bumpers help protect walls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.