Fiber Optic Cable, 1, 000' 12 Fiber

NEXTGEN| Zoro #: G2319466| Mfr #: WBI0121ANU.BK

$1380.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Fiber Optic Cable
Attenuation: 3.5 dB/KM @ 850 Nanometer or 1.0 dB/KM @ 1300 Nanometer
Jacket Type: FEP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319466 Mfr #: WBI0121ANU.BK
Item: Fiber Optic CableAttenuation: 3.5 dB/KM @ 850 Nanometer or 1.0 dB/KM @ 1300 Nanometer
Jacket Type: FEPCore Dimension: 50 micronm MM
Jacket Color: BlackSimplex/Duplex/Multifiber: Multifiber
Fiber Count: 12Clad Dimension: 6mm
Construction: Aramid YarnBandwidth: 10 Gb/s less than or equal to 150m @ 850nm, 1 Gb/s less than or equal to 750m @ 850nm
UL Types: OFNP PlenumLength: 1000 ft.
Tight Buffer: Provides Individual Fibre ProtectionStandards: UL Type OFNP, CSA FT-6, ICEA S-104-696, ROHS Compl.
Country of Origin (subject to change): United States

Description

Fiber Optic Cable, UL Types OFNP Plenum, Fiber Count 12, Core Dimension 50 micronm MM, Tight Buffer Provides Individual Fibre Protection, Jacket Color Black, Jacket Type FEP, Clad Dimension 6mm, Construction Aramid Yarn, Attenuation 3.5 dB/KM @ 850 Nanometer or 1.0 dB/KM @ 1300 Nanometer, Bandwidth 10 Gb/s less than or equal to 150m @ 850nm, 1 Gb/s less than or equal to 750m @ 850nm, Standards UL Type OFNP, CSA FT-6, ICEA S-104-696, ROHS Compl.

Reviews