20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Fiber Optic Cable, 1, 000' , 24 Fiber

NEXTGEN| Zoro #: G1211551| Mfr #: WAP0241ANU.BK

$1,477.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1211551 Mfr #: WAP0241ANU.BK
Length: 1000 ft.Construction: Aramid Yarn
Jacket Color: BlackJacket Type: FEP
Standards: UL Type OFNP, CSA FT-6, ICEA S-104-696, ROHS Compl.UL Types: OFNP Plenum
Simplex/Duplex/Multifiber: MultifiberTight Buffer: Provides Individual Fibre Protection
Item: Fiber Optic CableBandwidth: 10 Gb/s less than or equal to 5000m @ 1310nm, 30, 000m @ 1550nm
Attenuation: 1.0 dB/KM @ 1310 and 1560 nmCore Dimension: Tight Buffer SM
Clad Dimension: 8mmFiber Count: 24
Country of Origin (subject to change): United States

Product Description

Fiber Optic Cable, UL Types OFNP Plenum, Fiber Count 24, Core Dimension Tight buffer SM, Tight Buffer Provides Individual Fibre Protection, Jacket Color Black, Jacket Type FEP, Clad Dimension 8mm, Construction Aramid Yarn, Attenuation 1.0 dB/KM @ 1310 and 1560 nm, Bandwidth 10 Gb/s less than or equal to 5000m @ 1310nm, 30,000m @ 1550nm, Standards UL Type OFNP, CSA FT-6, ICEA S-104-696, ROHS Compl.
Save 15%. Sign up for Z-mail.