Fiber Optic Cable, 1, 000' , 24 Fiber

NEXTGEN| Zoro #: G0513204| Mfr #: WBI0241ANU.BK

$2615.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
UL Types: OFNP Plenum
Core Dimension: 50 micronm MM
Jacket Type: FEP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513204 Mfr #: WBI0241ANU.BK
UL Types: OFNP PlenumCore Dimension: 50 micronm MM
Jacket Type: FEPBandwidth: 10 Gb/s less than or equal to 150m @ 850nm, 1 Gb/s less than or equal to 750m @ 850nm
Construction: Aramid YarnLength: 1000 ft.
Clad Dimension: 8mmStandards: UL Type OFNP, CSA FT-6, ICEA S-104-696, ROHS Compl.
Jacket Color: BlackAttenuation: 3.5 dB/KM @ 850 Nanometer or 1.0 dB/KM @ 1300 Nanometer
Fiber Count: 24Item: Fiber Optic Cable
Tight Buffer: Provides Individual Fibre ProtectionSimplex/Duplex/Multifiber: Multifiber
Country of Origin (subject to change): United States

Description

Fiber Optic Cable, UL Types OFNP Plenum, Fiber Count 24, Core Dimension 50 micronm MM, Tight Buffer Provides Individual Fibre Protection, Jacket Color Black, Jacket Type FEP, Clad Dimension 8mm, Construction Aramid Yarn, Attenuation 3.5 dB/KM @ 850 Nanometer or 1.0 dB/KM @ 1300 Nanometer, Bandwidth 10 Gb/s less than or equal to 150m @ 850nm, 1 Gb/s less than or equal to 750m @ 850nm, Standards UL Type OFNP, CSA FT-6, ICEA S-104-696, ROHS Compl.

Reviews