KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiber Optic Cable, 1, 000' , 24 Fiber

NEXTGEN| Zoro #: G1087134| Mfr #: WCG0241ANU.BK

$3217.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fiber Count: 24
Jacket Color: Black
Construction: Aramid Yarn
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1087134 Mfr #: WCG0241ANU.BK
Fiber Count: 24Jacket Color: Black
Construction: Aramid YarnLength: 1000 ft.
Simplex/Duplex/Multifiber: MultifiberTight Buffer: Provides Individual Fibre Protection
Attenuation: 1.0 dB/KM @ 550 Meter @ 1300 NanometerItem: Fiber Optic Cable
Bandwidth: 1 Gb/s less than or equal to 300m @ 850nm, 1 Gb/s less than or equal to 550m @ 1300nmStandards: UL Type OFNP, CSA FT-6, ICEA S-104-696, ROHS Compl.
Jacket Type: FEPCore Dimension: 62.5 micronm MM
UL Types: OFNP PlenumClad Dimension: 8mm
Country of Origin (subject to change): United States

Description

Fiber Optic Cable, UL Types OFNP Plenum, Fiber Count 24, Core Dimension 62.5 micronm MM, Tight Buffer Provides Individual Fibre Protection, Jacket Color Black, Jacket Type FEP, Clad Dimension 8mm, Construction Aramid Yarn, Attenuation 1.0 dB/KM @ 550 Meter @ 1300 Nanometer, Bandwidth 1 Gb/s less than or equal to 300m @ 850nm, 1 Gb/s less than or equal to 550m @ 1300nm, Standards UL Type OFNP, CSA FT-6, ICEA S-104-696, ROHS Compl.

Reviews