End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End

NIAGARA CUTTER| Zoro #: G2218745| Mfr #: N71487

$114.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 4-1/2"
Cutting Direction: Right Hand
Number of Flutes: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218745 Mfr #: N71487
Overall Length: 4-1/2"Cutting Direction: Right Hand
Number of Flutes: 6Milling Dia.: 1-1/2"
End Mill Style: SquareEnd Mill Material: Cobalt
End Mill Application: RoughingEnd Mill Cutting Type: Non-Center
Grade: General PurposeSingle End/Double End: Single End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Finish: UncoatedShank Dia.: 1-1/4"
List Number: REM710Length of Cut: 2"
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1 1/2 In, Shank Dia 1 1/4 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews