End Mill, 1-1/2" Dia, 4" Cut, Cobalt

NIAGARA CUTTER| Zoro #: G2346425| Mfr #: N72480

$203.70 /ea

This item ships free. DetailsStandard ground shipping
Details:
End Mill Cutting Type: Non-Center
Single End/Double End: Single End
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2346425 Mfr #: N72480
End Mill Cutting Type: Non-CenterSingle End/Double End: Single End
Cutting Direction: Right HandGrade: General Purpose
List Number: REM710End Mill Style: Square
End Mill Application: RoughingHelix Angle: 30 Degrees
Milling Dia.: 1-1/2"Overall Length: 6-1/2"
Length of Cut: 4"Dimension Type: Fractional Inch
Finish: TinEnd Mill Material: Cobalt
Shank Dia.: 1-1/4"Number of Flutes: 6
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiN Finish, Dia 1 1/2 In, Shank Dia 1 1/4 In, Length of Cut 4 In, Overall Length 6 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Product Reviews