End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End

NIAGARA CUTTER| Zoro #: G1646145| Mfr #: N72489

$281.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Uncoated
Number of Flutes: 6
End Mill Material: Cobalt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1646145 Mfr #: N72489
Finish: UncoatedNumber of Flutes: 6
End Mill Material: CobaltOverall Length: 10-1/2"
Cutting Direction: Right HandMilling Dia.: 1-1/2"
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Grade: General PurposeSingle End/Double End: Single End
End Mill Style: SquareShank Dia.: 1-1/4"
Length of Cut: 8"End Mill Cutting Type: Non-Center
End Mill Application: RoughingList Number: REM710
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1 1/2 In, Shank Dia 1 1/4 In, Length of Cut 8 In, Overall Length 10 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews