End Mill, 1-1/4" Dia, 2" Cut, Cobalt

NIAGARA CUTTER| Zoro #: G0723116| Mfr #: N44557

$155.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
End Mill Cutting Type: Non-Center
End Mill Application: Roughing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0723116 Mfr #: N44557
End Mill Cutting Type: Non-CenterEnd Mill Application: Roughing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 4-1/2"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 6Finish: Uncoated
Milling Dia.: 1-1/4"Single End/Double End: Single End
Shank Dia.: 1-1/4"List Number: REM445
Length of Cut: 2"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Product Reviews