STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq

NIAGARA CUTTER| Zoro #: G0633902| Mfr #: N88416

$134.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 1-1/4"
Number of Flutes: 6
Finish: Ticn
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633902 Mfr #: N88416
Shank Dia.: 1-1/4"Number of Flutes: 6
Finish: TicnDimension Type: Fractional Inch
End Mill Material: CobaltGrade: General Purpose
Overall Length: 4-1/2"End Mill Application: Roughing
End Mill Cutting Type: Non-CenterList Number: REM445
Cutting Direction: Right HandEnd Mill Style: Square
Length of Cut: 2"Milling Dia.: 1-1/4"
Single End/Double End: Single EndHelix Angle: 30 Degrees
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews