End Mill, 1-1/4" Dia, 4" Cut, Cobalt

NIAGARA CUTTER| Zoro #: G2401445| Mfr #: N44561

$230.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Uncoated
Number of Flutes: 6
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2401445 Mfr #: N44561
Finish: UncoatedNumber of Flutes: 6
Grade: General PurposeOverall Length: 6-1/2"
Shank Dia.: 1-1/4"List Number: REM445
Cutting Direction: Right HandLength of Cut: 4"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Single EndMilling Dia.: 1-1/4"
End Mill Style: SquareEnd Mill Application: Roughing
End Mill Material: CobaltEnd Mill Cutting Type: Non-Center
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 4 In, Overall Length 6 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Product Reviews