STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End

NIAGARA CUTTER| Zoro #: G2272453| Mfr #: N72407

$135.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Single End/Double End: Single End
Helix Angle: 30 Degrees
End Mill Cutting Type: Non-Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272453 Mfr #: N72407
Single End/Double End: Single EndHelix Angle: 30 Degrees
End Mill Cutting Type: Non-CenterOverall Length: 6-1/2"
Length of Cut: 4"Finish: Uncoated
End Mill Application: RoughingDimension Type: Fractional Inch
Number of Flutes: 6Shank Dia.: 1-1/4"
Milling Dia.: 1-1/4"Grade: General Purpose
Cutting Direction: Right HandEnd Mill Style: Square
List Number: REM710End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 4 In, Overall Length 6 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews