End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq

NIAGARA CUTTER| Zoro #: G2217117| Mfr #: N88418

$233.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Non-Center
End Mill Application: Roughing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217117 Mfr #: N88418
End Mill Cutting Type: Non-CenterEnd Mill Application: Roughing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 6-1/2"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 6Finish: Ticn
Milling Dia.: 1-1/4"Single End/Double End: Single End
Shank Dia.: 1-1/4"List Number: REM445
Length of Cut: 4"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 4 In, Overall Length 6 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews