WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

End Mill, 1-1/4" Dia, 6" Cut, Cobalt

NIAGARA CUTTER| Zoro #: G1970586| Mfr #: N72408

$187.69 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Uncoated
Number of Flutes: 6
End Mill Material: Cobalt
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1970586 Mfr #: N72408
Finish: UncoatedNumber of Flutes: 6
End Mill Material: CobaltOverall Length: 8-1/2"
Cutting Direction: Right HandMilling Dia.: 1-1/4"
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Grade: General PurposeSingle End/Double End: Single End
End Mill Style: SquareShank Dia.: 1-1/4"
Length of Cut: 6"End Mill Cutting Type: Non-Center
End Mill Application: RoughingList Number: REM710
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 6 In, Overall Length 8 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Product Reviews