End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq

NIAGARA CUTTER| Zoro #: G1401933| Mfr #: N88419

$284.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 1-1/4"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1401933 Mfr #: N88419
Shank Dia.: 1-1/4"Grade: General Purpose
End Mill Style: SquareCutting Direction: Right Hand
Single End/Double End: Single EndOverall Length: 8-1/2"
End Mill Application: RoughingNumber of Flutes: 6
End Mill Material: CobaltLength of Cut: 6"
List Number: REM445Dimension Type: Fractional Inch
Milling Dia.: 1-1/4"End Mill Cutting Type: Non-Center
Helix Angle: 30 DegreesFinish: Ticn
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 6 In, Overall Length 8 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews