End Mill, 1" Dia, 2" Cut, Cobalt, 5 FLT

NIAGARA CUTTER| Zoro #: G2125261| Mfr #: N71320

$88.74 /ea

This item ships free. DetailsStandard ground shipping
Details:
End Mill Cutting Type: Non-Center
Single End/Double End: Single End
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2125261 Mfr #: N71320
End Mill Cutting Type: Non-CenterSingle End/Double End: Single End
Cutting Direction: Right HandGrade: General Purpose
List Number: REM710End Mill Style: Square
End Mill Application: RoughingHelix Angle: 30 Degrees
Milling Dia.: 1"Overall Length: 4-1/2"
Length of Cut: 2"Dimension Type: Fractional Inch
Finish: TinEnd Mill Material: Cobalt
Shank Dia.: 1"Number of Flutes: 5
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 5, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Product Reviews