Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Roughing, Co, TiCN, 1 In, 5 FL, Sq

NIAGARA CUTTER| Zoro #: G1061076| Mfr #: N88409

$99.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 1"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061076 Mfr #: N88409
Shank Dia.: 1"Grade: General Purpose
End Mill Style: SquareCutting Direction: Right Hand
Single End/Double End: Single EndOverall Length: 4-1/2"
End Mill Application: RoughingNumber of Flutes: 5
End Mill Material: CobaltLength of Cut: 2"
List Number: REM445Dimension Type: Fractional Inch
Milling Dia.: 1.0000"End Mill Cutting Type: Non-Center
Helix Angle: 30 DegreesFinish: Ticn
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 5, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews