End Mill, Roughing, Co, 1 In, 5 FL, Sq End

NIAGARA CUTTER| Zoro #: G2345262| Mfr #: N44545

$116.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 1"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345262 Mfr #: N44545
Shank Dia.: 1"Grade: General Purpose
End Mill Style: SquareCutting Direction: Right Hand
Single End/Double End: Single EndOverall Length: 5-1/2"
End Mill Application: RoughingNumber of Flutes: 5
End Mill Material: CobaltLength of Cut: 3"
List Number: REM445Dimension Type: Fractional Inch
Milling Dia.: 1.0000"End Mill Cutting Type: Non-Center
Helix Angle: 30 DegreesFinish: Uncoated
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 5, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 3 In, Overall Length 5 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews