End Mill, Roughing, Co, 1 In, 5 FL, Sq End

NIAGARA CUTTER| Zoro #: G1079906| Mfr #: N71327

$113.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Shank Dia.: 1"
Milling Dia.: 1.0000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079906 Mfr #: N71327
Cutting Direction: Right HandShank Dia.: 1"
Milling Dia.: 1.0000"End Mill Cutting Type: Non-Center
Dimension Type: Fractional InchHelix Angle: 30 Degrees
End Mill Style: SquareEnd Mill Application: Roughing
List Number: REM710Single End/Double End: Single End
Grade: General PurposeOverall Length: 5-1/2"
Corner Radius: 0.000"End Mill Material: Cobalt
Finish: UncoatedNumber of Flutes: 5
Item: Square End MillLength of Cut: 3"
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 5, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 3 In, Overall Length 5 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews