End Mill, Roughing, Co, 1 In, 5 FL, Sq End

NIAGARA CUTTER| Zoro #: G2381407| Mfr #: N71324

$73.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Uncoated
Grade: General Purpose
List Number: REM710
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2381407 Mfr #: N71324
Finish: UncoatedGrade: General Purpose
List Number: REM710End Mill Cutting Type: Non-Center
Number of Flutes: 5End Mill Style: Square
Overall Length: 3"Single End/Double End: Single End
Dimension Type: Fractional InchShank Dia.: 3/4"
End Mill Application: RoughingHelix Angle: 30 Degrees
Cutting Direction: Right HandEnd Mill Material: Cobalt
Length of Cut: 3/4"Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 5, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1 In, Shank Dia 3/4 In, Length of Cut 3/4 In, Overall Length 3 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews