End Mill, Roughing, Co, 1 In, 5 FL, Sq End

NIAGARA CUTTER| Zoro #: G1041433| Mfr #: N44547

$87.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 6-1/2"
Cutting Direction: Right Hand
Number of Flutes: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041433 Mfr #: N44547
Overall Length: 6-1/2"Cutting Direction: Right Hand
Number of Flutes: 5Milling Dia.: 1.0000"
End Mill Style: SquareEnd Mill Material: Cobalt
End Mill Application: RoughingEnd Mill Cutting Type: Non-Center
Grade: General PurposeSingle End/Double End: Single End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Finish: UncoatedItem:
Shank Dia.: 1"List Number: REM445
Length of Cut: 4"Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 5, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 4 In, Overall Length 6 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews