Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Roughing, TiN, 1 In, 5 FL, Sq End

NIAGARA CUTTER| Zoro #: G1484524| Mfr #: N72320

$125.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 6-1/2"
Cutting Direction: Right Hand
Number of Flutes: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484524 Mfr #: N72320
Overall Length: 6-1/2"Cutting Direction: Right Hand
Number of Flutes: 5Milling Dia.: 1"
End Mill Style: SquareEnd Mill Material: Cobalt
End Mill Application: RoughingEnd Mill Cutting Type: Non-Center
Grade: General PurposeSingle End/Double End: Single End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Finish: TinShank Dia.: 1"
List Number: REM710Length of Cut: 4"
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 5, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 4 In, Overall Length 6 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews