End Mill, Roughing, Co, TiCN, 1/2, 4 FL, Sq

NIAGARA CUTTER| Zoro #: G2282077| Mfr #: N88396

$48.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Ticn
Grade: General Purpose
Milling Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282077 Mfr #: N88396
Finish: TicnGrade: General Purpose
Milling Dia.: 1/2"List Number: REM445
End Mill Cutting Type: Non-CenterNumber of Flutes: 4
End Mill Style: SquareOverall Length: 3-1/4"
Single End/Double End: Single EndDimension Type: Fractional Inch
Shank Dia.: 1/2"End Mill Application: Roughing
Helix Angle: 30 DegreesCutting Direction: Right Hand
End Mill Material: CobaltLength of Cut: 1-1/4"
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 1/4 In, Overall Length 3 1/4 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews