End Mill, Roughing, Co, 1/2, 4 FL, SGL Sq End

NIAGARA CUTTER| Zoro #: G2300514| Mfr #: N72162

$48.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Non-Center
End Mill Application: Roughing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300514 Mfr #: N72162
End Mill Cutting Type: Non-CenterEnd Mill Application: Roughing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 3-5/8"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Finish: Uncoated
Milling Dia.: 1/2"Single End/Double End: Single End
Shank Dia.: 1/2"List Number: REM710
Length of Cut: 1-5/8"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 5/8 In, Overall Length 3 5/8 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews