End Mill, Roughing, Co, 1/2, 4 FL, SGL Sq End

NIAGARA CUTTER| Zoro #: G1153695| Mfr #: N71163

$67.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Non-Center
End Mill Application: Roughing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153695 Mfr #: N71163
End Mill Cutting Type: Non-CenterEnd Mill Application: Roughing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 4"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Finish: Uncoated
Milling Dia.: 1/2"Single End/Double End: Single End
Shank Dia.: 1/2"List Number: REM710
Length of Cut: 2"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 2 In, Overall Length 4 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews