End Mill, Roughing, Co, 1/2, 4 FL, SGL Sq End

NIAGARA CUTTER| Zoro #: G0742506| Mfr #: N72167

$94.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Non-Center
Single End/Double End: Single End
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742506 Mfr #: N72167
End Mill Cutting Type: Non-CenterSingle End/Double End: Single End
Cutting Direction: Right HandGrade: General Purpose
List Number: REM710End Mill Style: Square
End Mill Application: RoughingHelix Angle: 30 Degrees
Milling Dia.: 1/2"Overall Length: 5"
Length of Cut: 3"Dimension Type: Fractional Inch
Finish: UncoatedEnd Mill Material: Cobalt
Shank Dia.: 1/2"Number of Flutes: 4
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 3 In, Overall Length 5 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews