BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Roughing, Co, 1/4, 4 FL, SGL Sq End

NIAGARA CUTTER| Zoro #: G1476711| Mfr #: N71081

$33.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Uncoated
Grade: General Purpose
Milling Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476711 Mfr #: N71081
Finish: UncoatedGrade: General Purpose
Milling Dia.: 1/4"List Number: REM710
End Mill Cutting Type: Non-CenterNumber of Flutes: 4
End Mill Style: SquareOverall Length: 2-7/16"
Single End/Double End: Single EndDimension Type: Fractional Inch
Shank Dia.: 3/8"End Mill Application: Roughing
Helix Angle: 30 DegreesCutting Direction: Right Hand
End Mill Material: CobaltLength of Cut: 5/8"
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1/4 In, Shank Dia 3/8 In, Length of Cut 5/8 In, Overall Length 2 7/16 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews