End Mill, Roughing, Co, 2 In, 8 FL, Sq End

NIAGARA CUTTER| Zoro #: G1581684| Mfr #: N71640

$215.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Uncoated
Grade: General Purpose
List Number: REM710
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581684 Mfr #: N71640
Finish: UncoatedGrade: General Purpose
List Number: REM710End Mill Cutting Type: Non-Center
Number of Flutes: 8End Mill Style: Square
Overall Length: 3-3/8"Single End/Double End: Single End
Dimension Type: Fractional InchShank Dia.: 3/4"
End Mill Application: RoughingHelix Angle: 30 Degrees
Cutting Direction: Right HandEnd Mill Material: Cobalt
Length of Cut: 1-1/8"Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 8, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 2 In, Shank Dia 3/4 In, Length of Cut 1 1/8 In, Overall Length 3 3/8 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews