End Mill, Roughing, Co, 2 In, 8 FL, Sq End

NIAGARA CUTTER| Zoro #: G1300607| Mfr #: N71645

$272.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 1-1/4"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1300607 Mfr #: N71645
Shank Dia.: 1-1/4"Grade: General Purpose
End Mill Style: SquareCutting Direction: Right Hand
Single End/Double End: Single EndOverall Length: 4-1/2"
End Mill Application: RoughingNumber of Flutes: 8
End Mill Material: CobaltLength of Cut: 2"
List Number: REM710Dimension Type: Fractional Inch
Milling Dia.: 2.0000"End Mill Cutting Type: Non-Center
Helix Angle: 30 DegreesFinish: Uncoated
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 8, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 2 In, Shank Dia 1 1/4 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews