Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Roughing, TiN, 2 In, 8 FL, Sq End

NIAGARA CUTTER| Zoro #: G0265806| Mfr #: N71388

$408.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Tin
Number of Flutes: 8
End Mill Material: Cobalt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265806 Mfr #: N71388
Finish: TinNumber of Flutes: 8
End Mill Material: CobaltOverall Length: 11-3/4"
Cutting Direction: Right HandMilling Dia.: 2.0000"
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Grade: General PurposeSingle End/Double End: Single End
End Mill Style: SquareShank Dia.: 2"
Length of Cut: 8"End Mill Cutting Type: Non-Center
End Mill Application: RoughingList Number: REM710
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 8, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiN Finish, Dia 2 In, Shank Dia 2 In, Length of Cut 8 In, Overall Length 11 3/4 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews