End Mill, 3/16" Dia, 1/2" Cut, Cobalt

NIAGARA CUTTER| Zoro #: G1118914| Mfr #: N71060

$37.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Tin
Number of Flutes: 4
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118914 Mfr #: N71060
Finish: TinNumber of Flutes: 4
Grade: General PurposeOverall Length: 2-3/8"
Shank Dia.: 3/8"List Number: REM710
Cutting Direction: Right HandLength of Cut: 1/2"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Single EndMilling Dia.: 3/16"
End Mill Style: SquareEnd Mill Application: Roughing
End Mill Material: CobaltEnd Mill Cutting Type: Non-Center
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiN Finish, Dia 3/16 In, Shank Dia 3/8 In, Length of Cut 1/2 In, Overall Length 2 3/8 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews