End Mill, Roughing, Co, 3/16, 4 FL, Sq End

NIAGARA CUTTER| Zoro #: G0583755| Mfr #: N71061

$37.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single End/Double End: Single End
Helix Angle: 30 Degrees
End Mill Cutting Type: Non-Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0583755 Mfr #: N71061
Single End/Double End: Single EndHelix Angle: 30 Degrees
End Mill Cutting Type: Non-CenterOverall Length: 2-3/8"
Length of Cut: 1/2"Finish: Uncoated
End Mill Application: RoughingDimension Type: Fractional Inch
Number of Flutes: 4Shank Dia.: 3/8"
Milling Dia.: 3/16"Grade: General Purpose
Cutting Direction: Right HandEnd Mill Style: Square
List Number: REM710End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 3/16 In, Shank Dia 3/8 In, Length of Cut 1/2 In, Overall Length 2 3/8 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews