End Mill, Roughing, Co, TiCN, 3/16, 4 FL, Sq

NIAGARA CUTTER| Zoro #: G0604195| Mfr #: N88388

$36.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Non-Center
Single End/Double End: Single End
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604195 Mfr #: N88388
End Mill Cutting Type: Non-CenterSingle End/Double End: Single End
Cutting Direction: Right HandGrade: General Purpose
List Number: REM445End Mill Style: Square
End Mill Application: RoughingHelix Angle: 30 Degrees
Milling Dia.: 3/16"Overall Length: 2-3/8"
Length of Cut: 1/2"Dimension Type: Fractional Inch
Finish: TicnEnd Mill Material: Cobalt
Shank Dia.: 3/8"Number of Flutes: 4
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 3/16 In, Shank Dia 3/8 In, Length of Cut 1/2 In, Overall Length 2 3/8 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews