End Mill, 3/4" Dia, 1-1/2" Cut, Cobalt

NIAGARA CUTTER| Zoro #: G1433826| Mfr #: N72241

$77.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
End Mill Cutting Type: Non-Center
End Mill Application: Roughing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1433826 Mfr #: N72241
End Mill Cutting Type: Non-CenterEnd Mill Application: Roughing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 3-3/4"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Finish: Uncoated
Milling Dia.: 3/4"Single End/Double End: Single End
Shank Dia.: 3/4"List Number: REM710
Length of Cut: 1-1/2"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 1/2 In, Overall Length 3 3/4 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Product Reviews