Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

End Mill, Roughing, Co, TiN, 3/4, 4 FL, Sq End

NIAGARA CUTTER| Zoro #: G1771357| Mfr #: N71240

$72.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Non-Center
End Mill Application: Roughing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771357 Mfr #: N71240
End Mill Cutting Type: Non-CenterEnd Mill Application: Roughing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 3-7/8"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Finish: Tin
Milling Dia.: 3/4"Single End/Double End: Single End
Shank Dia.: 3/4"List Number: REM710
Length of Cut: 1-5/8"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiN Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 5/8 In, Overall Length 3 7/8 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews