WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

End Mill, 3/4" Dia, 3" Cut, Cobalt

NIAGARA CUTTER| Zoro #: G1889824| Mfr #: N44529

$88.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Uncoated
Number of Flutes: 4
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1889824 Mfr #: N44529
Finish: UncoatedNumber of Flutes: 4
Grade: General PurposeOverall Length: 5-1/4"
Shank Dia.: 3/4"List Number: REM445
Cutting Direction: Right HandLength of Cut: 3"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Single EndMilling Dia.: 3/4"
End Mill Style: SquareEnd Mill Application: Roughing
End Mill Material: CobaltEnd Mill Cutting Type: Non-Center
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 3 In, Overall Length 5 1/4 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Product Reviews