End Mill, Roughing, Co, 3/4, 4 FL, SGL Sq End

NIAGARA CUTTER| Zoro #: G2208744| Mfr #: N72244

$81.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
End Mill Application: Roughing
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2208744 Mfr #: N72244
Cutting Direction: Right HandEnd Mill Application: Roughing
End Mill Style: SquareFinish: Uncoated
End Mill Cutting Type: Non-CenterShank Dia.: 3/4"
Helix Angle: 30 DegreesOverall Length: 5-1/4"
Milling Dia.: 3/4"Single End/Double End: Single End
Number of Flutes: 4End Mill Material: Cobalt
Grade: General PurposeDimension Type: Fractional Inch
List Number: REM710Length of Cut: 3"
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 3 In, Overall Length 5 1/4 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews