Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Roughing, Co, TiCN, 3/4, 4 FL, Sq

NIAGARA CUTTER| Zoro #: G2340807| Mfr #: N88402

$86.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 3/4"
Number of Flutes: 4
Finish: Ticn
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340807 Mfr #: N88402
Shank Dia.: 3/4"Number of Flutes: 4
Finish: TicnDimension Type: Fractional Inch
End Mill Material: CobaltGrade: General Purpose
Overall Length: 5-1/4"End Mill Application: Roughing
End Mill Cutting Type: Non-CenterList Number: REM445
Cutting Direction: Right HandEnd Mill Style: Square
Length of Cut: 3"Milling Dia.: 3/4"
Single End/Double End: Single EndHelix Angle: 30 Degrees
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 3 In, Overall Length 5 1/4 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews