End Mill, Roughing, Co, 3/4, 4 FL, SGL Sq End

NIAGARA CUTTER| Zoro #: G1002802| Mfr #: N72243

$48.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Uncoated
Number of Flutes: 4
End Mill Material: Cobalt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002802 Mfr #: N72243
Finish: UncoatedNumber of Flutes: 4
End Mill Material: CobaltOverall Length: 3"
Cutting Direction: Right HandMilling Dia.: 3/4"
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Grade: General PurposeSingle End/Double End: Single End
End Mill Style: SquareShank Dia.: 3/4"
Length of Cut: 3/4"End Mill Cutting Type: Non-Center
End Mill Application: RoughingList Number: REM710
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 3/4 In, Overall Length 3 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews