End Mill, 3/4" Dia, 4-1/8" Cut, Cobalt

NIAGARA CUTTER| Zoro #: G1975513| Mfr #: N45441

$103.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Uncoated
Number of Flutes: 4
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1975513 Mfr #: N45441
Finish: UncoatedNumber of Flutes: 4
Grade: General PurposeOverall Length: 6-3/8"
Shank Dia.: 3/4"List Number: REM445
Cutting Direction: Right HandLength of Cut: 4-1/8"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Single EndMilling Dia.: 3/4"
End Mill Style: SquareEnd Mill Application: Roughing
End Mill Material: CobaltEnd Mill Cutting Type: Non-Center
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 4 1/8 In, Overall Length 6 3/8 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews