End Mill, Roughing, Co, 3/8, 4 FL, SGL Sq End

NIAGARA CUTTER| Zoro #: G2270983| Mfr #: N71126

$37.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Non-Center
Single End/Double End: Single End
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270983 Mfr #: N71126
End Mill Cutting Type: Non-CenterSingle End/Double End: Single End
Cutting Direction: Right HandGrade: General Purpose
List Number: REM710End Mill Style: Square
End Mill Application: RoughingHelix Angle: 30 Degrees
Milling Dia.: 3/8"Overall Length: 3-1/8"
Length of Cut: 1-3/8"Dimension Type: Fractional Inch
Finish: UncoatedEnd Mill Material: Cobalt
Shank Dia.: 3/8"Number of Flutes: 4
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 1 3/8 In, Overall Length 3 1/8 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews