End Mill, Roughing, Co, 5/16, 4 FL, Sq End

NIAGARA CUTTER| Zoro #: G1140562| Mfr #: N44509

$33.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 3/8"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140562 Mfr #: N44509
Shank Dia.: 3/8"Grade: General Purpose
End Mill Style: SquareCutting Direction: Right Hand
Single End/Double End: Single EndOverall Length: 3-1/8"
End Mill Application: RoughingNumber of Flutes: 4
End Mill Material: CobaltLength of Cut: 1-3/8"
List Number: REM445Dimension Type: Fractional Inch
Milling Dia.: 5/16"End Mill Cutting Type: Non-Center
Helix Angle: 30 DegreesFinish: Uncoated
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 5/16 In, Shank Dia 3/8 In, Length of Cut 1 3/8 In, Overall Length 3 1/8 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews