Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Roughing, Co, 5/16, 4 FL, Sq End

NIAGARA CUTTER| Zoro #: G2355254| Mfr #: N44507

$25.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single End/Double End: Single End
Helix Angle: 30 Degrees
End Mill Cutting Type: Non-Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355254 Mfr #: N44507
Single End/Double End: Single EndHelix Angle: 30 Degrees
End Mill Cutting Type: Non-CenterOverall Length: 2-1/2"
Length of Cut: 3/4"Finish: Uncoated
End Mill Application: RoughingDimension Type: Fractional Inch
Number of Flutes: 4Shank Dia.: 3/8"
Milling Dia.: 5/16"Grade: General Purpose
Cutting Direction: Right HandEnd Mill Style: Square
List Number: REM445End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 5/16 In, Shank Dia 3/8 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews