End Mill, Roughing, TiN, 5/16, 4 FL, Sq End

NIAGARA CUTTER| Zoro #: G0460397| Mfr #: N71100

$31.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 3/8"
Number of Flutes: 4
Finish: Tin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460397 Mfr #: N71100
Shank Dia.: 3/8"Number of Flutes: 4
Finish: TinDimension Type: Fractional Inch
End Mill Material: CobaltGrade: General Purpose
Overall Length: 2-1/2"End Mill Application: Roughing
End Mill Cutting Type: Non-CenterList Number: REM710
Cutting Direction: Right HandEnd Mill Style: Square
Length of Cut: 3/4"Milling Dia.: 5/16"
Single End/Double End: Single EndHelix Angle: 30 Degrees
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiN Finish, Dia 5/16 In, Shank Dia 3/8 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews