BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Roughing, Co, 5/16, 4 FL, Sq End

NIAGARA CUTTER| Zoro #: G1754112| Mfr #: N71101

$36.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Shank Dia.: 3/8"
Milling Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1754112 Mfr #: N71101
Cutting Direction: Right HandShank Dia.: 3/8"
Milling Dia.: 5/16"End Mill Cutting Type: Non-Center
Dimension Type: Fractional InchHelix Angle: 30 Degrees
End Mill Style: SquareEnd Mill Application: Roughing
List Number: REM710Single End/Double End: Single End
Grade: General PurposeOverall Length: 2-1/2"
Corner Radius: 0.000"End Mill Material: Cobalt
Finish: UncoatedNumber of Flutes: 4
Item: Square End MillLength of Cut: 3/4"
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 5/16 In, Shank Dia 3/8 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews