End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End

NIAGARA CUTTER| Zoro #: G2318005| Mfr #: N45425

$51.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 5/8"
Number of Flutes: 4
Finish: Uncoated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318005 Mfr #: N45425
Shank Dia.: 5/8"Number of Flutes: 4
Finish: UncoatedDimension Type: Fractional Inch
End Mill Material: CobaltGrade: General Purpose
Overall Length: 3-3/8"End Mill Application: Roughing
End Mill Cutting Type: Non-CenterList Number: REM445
Cutting Direction: Right HandEnd Mill Style: Square
Length of Cut: 1-1/4"Milling Dia.: 5/8"
Single End/Double End: Single EndHelix Angle: 30 Degrees
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 1/4 In, Overall Length 3 3/8 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews