End Mill, Roughing, Co, TiCN, 5/8, 4 FL, Sq

NIAGARA CUTTER| Zoro #: G0897915| Mfr #: N88399

$74.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Non-Center
End Mill Application: Roughing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897915 Mfr #: N88399
End Mill Cutting Type: Non-CenterEnd Mill Application: Roughing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 3-3/4"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Finish: Ticn
Milling Dia.: 5/8"Single End/Double End: Single End
Shank Dia.: 5/8"List Number: REM445
Length of Cut: 1-5/8"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 5/8 In, Overall Length 3 3/4 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews